Zoro Homepage

Babylon 1-Light Pendant

  • Mfr # 11112CLSN

  • Zoro # G901706985


product price: $84.00
/ea
Free Shipping & Returns

Key Features

Length
7.25 in
Housing Finish
Satin Nickel
Voltage
120
Light Type
Incandescent; E26 Medium
Shade Material
Glass; Steel+Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11112CLSN
Zoro #
G901706985
UPC #
783209258648
Country of Origin
China

Dimensions

Length
7.25 in
Shade Height
8.25 in
Wire Length
120 in

Details

Housing Finish
Satin Nickel
Voltage
120
Light Type
Incandescent; E26 Medium
Shade Material
Glass; Steel+Glass
Glass Color
Clear
Dimmable
Yes
Fixture Wattage
60
Bulb Shape
ST64 or T9
Slope
90 Degrees

Description

Pendants of Clear glass in unique elongated and undulating shapes with various sizes. This series pairs well with popular finishes in hardware and plumbing, giving you the flexibility to take chances with designer statement pieces. The metalwork is available in your choice of Matte Black, Satin Brass, or Satin Nickel. A coordinating wall sconce pairs well with the collection. Use filament bulbs to complete the look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.