Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Babylon 1-Light Pendant

  • Mfr # 11116CLBK

  • Zoro # G801706986


product price: $174.00
/ea
Free Shipping & Returns

Key Features

Height
61-3/4 in
Length
11-1/2 in
Width
11-1/2 in
Voltage
120V
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11116CLBK
Zoro #
G801706986
UPC #
783209258686
Country of Origin
China

Dimensions

Height
61-3/4 in
Length
11-1/2 in
Width
11-1/2 in
Canopy Height
0.86 in
Canopy Length
5 in
Lamp Height
14-1/4 in
Wire Length
120 in
Canopy Width
5 in
Shade Height
11-3/4 in

Details

Voltage
120V
Light Type
Incandescent
Shade Material
Glass
Glass Color
Clear
Material
Steel; Glass
Lamp Included
No
Lamp Quantity
1
Dimmable
Yes
Max. Fixture Wattage
60
Theme
Babylon
Bulb Shape
T10
Bulb Base Type
E26 Medium
Slope
90 Degrees

Description

Pendants of Clear glass in unique elongated and undulating shapes with various sizes. This series pairs well with popular finishes in hardware and plumbing, giving you the flexibility to take chances with designer statement pieces. The metalwork is available in your choice of Matte Black, Satin Brass, or Satin Nickel. A coordinating wall sconce pairs well with the collection. Use filament bulbs to complete the look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.