Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bahama 1-Light 20.25" Wide White Pendant Light

  • Mfr # 54374WT

  • Zoro # G1891621


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Height
20.25
Length
White
Width
Hemp Rope, Acrylic
Housing Finish
White
Lamp Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54374WT
Zoro #
G1891621
UPC #
783209123212
Country of Origin
China

Dimensions

Height
20.25
Length
White
Width
Hemp Rope, Acrylic
Size
White
Overall Length
11
Inside Diameter
141
Overall Height
20.25
Thickness
120
Maximum Height
141
Minimum Height
16.5
Maximum Hanging Length
141 in
Minimum Hanging Length
16.5 in

Details

Housing Finish
White
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Bahama
Shade Material
Hemp String
Item
Outdoor Pendant
For Use With
5.93
Lamp Watts
12 W
Collection
Bahama
Color Temperature
3000 K
Material
Hemp Rope, Acrylic
Lamp Included
Yes
CRI
Greater than 80
Watts
12 W
Dimmable
Yes
Number of Bulbs
1
Maximum Wattage Per Bulb
12
ADA Compliant
No
Bulb Type
PCB Integrated LED
Lumens
840
Dimming Method
Triac CL
Location Rating
Damp

Description

This casual collection of lighting features hand formed shades of fiber twine coated with a polyurethane material for strength and durability. The resilience of the construction makes It suitable for damp locations and the Ideal lighting for covered patios and outdoor living spaces. With the Integrated LED, this collection is a perfect combination of style and security lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.