Zoro Homepage

Basque 5-Light Chandelier

  • Mfr # 20345DWAR

  • Zoro # G008971255


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Driftwood/Anthracite
Lamp Type
Incandescent
Fixture Wattage
60W
Application
Residential
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20345DWAR
Zoro #
G008971255
UPC #
783209290051
Country of Origin
China

Dimensions

Height
28.5 in
Width
26 in
Length
26 in

Details

Item
Chandelier
Housing Finish
Driftwood/Anthracite
Lamp Type
Incandescent
Fixture Wattage
60W
Application
Residential
Voltage
120V
Material
Steel
Dimmable
Dimmable
Standards
cETLus
Indoor or Outdoor
Indoor
Bulb Base Type
E12 Candelabra
Weight (Lbs)
17.16 lbs

Description

The timeless Empire chandelier shape styled in timeworn, natural finishes uses durable steel in a Driftwood finish that includes a spherical ornament in matching finish. The arms curve steeply, swept lower than the chandelier's center, emphasizing the chandelier's height while mitered angles at its top accentuate the thickness of the barrel-like planks. Exposed candelabra lamps on Anthracite candle covers adding texture and contrast. The result of the organic wood tones reduces the formality of the classical shape making the elegance of this design more inviting.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.