Zoro Homepage

Bavaria 1-Light Small Outdoor Wall Sconce, Black

  • Mfr # 3162CLBK

  • Zoro # G014682060


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Width
7 in
Height
18 in
Length
8 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3162CLBK
Zoro #
G014682060
UPC #
783209315617
Country of Origin
China

Dimensions

Width
7 in
Height
18 in
Length
8 in

Details

Item
Outdoor Wall Mount
Light Technology
Incandescent
Watts
60W
Lamp Type
E26 Medium
Housing Material
Steel, Aluminum
Lamp Quantity
1
Lamp Included
No
Lighting Certification
cETLus
Shade Material
Glass
Color
Black
Energy Star Compliant
No
Damp/Wet Rating
Wet

Description

An exaggerated openwork framed steeple adds vertical qualities on a sharp-lined Matte Black lantern frame. Blending modern concepts with forms that evoke a whimsical imagery, this collection presents a transitional styling for outdoor spaces.


  • •Black finish outdoor wall sconce from the Bavaria collection
  • •Constructed from high quality steel and aluminum
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.