Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bavaria 2-Light Large Outdoor Pendant, Black

  • Mfr # 3168CLBK

  • Zoro # G514704583


product price: $278.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
22.75 in
Length
9 in
Width
9 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3168CLBK
Zoro #
G514704583
UPC #
783209315648
Country of Origin
China

Dimensions

Height
22.75 in
Length
9 in
Width
9 in

Details

Color
Black
Light Type
Incandescent
Shade Material
Glass
Item
Outdoor Pendant
Lamp Quantity
2
Material
Steel, Aluminum
Max. Fixture Wattage
60W
Lamp Included
No
Energy Star Compliant
No
Standards
cETLus
Damp/Wet Rating
Wet
Bulb Type
E12 Candelabra

Description

An exaggerated openwork framed steeple adds vertical qualities on a sharp-lined Matte Black lantern frame. Blending modern concepts with forms that evoke a whimsical imagery, this collection presents a transitional styling for outdoor spaces.


  • •Black finish outdoor pendant light from the Bavaria collection
  • •Constructed from high quality steel and aluminum
  • •This fixture utilizes two 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.