Zoro Homepage

Baywood 1-Light Pendant, Textured Bronze

  • Mfr # 22421WWTBZ

  • Zoro # G714704727


product price: $518.00
/ea
Free Shipping & Returns

Key Features

Color
Textured Bronze
Height
18 in
Length
14 in
Width
14 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22421WWTBZ
Zoro #
G714704727
UPC #
783209320192
Country of Origin
China

Dimensions

Height
18 in
Length
14 in
Width
14 in

Details

Color
Textured Bronze
Light Type
Incandescent
Shade Material
Eucalyptus
Item
Single Pendant
Energy Star Compliant
No
Lamp Included
No
Max. Fixture Wattage
60W
Standards
cULus
Lamp Quantity
1
Material
Eucalyptus, Steel
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

Thin branches of eucalyptus are linked together into a tapered bouquet shade. Individually shaped by hand, the impeccable craftsmanship includes a hand-applied Weathered White finish on the wood that complements the multi-tonal Dark Bronze finish on the metal.


  • •Textured bronze finish pendant light from the Baywood collection
  • •Constructed from high quality eucalyptus and steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.