Baywood 30'' DriftWood Chandelier, Textured Bronze

  • Mfr # 22426WWTBZ

  • Zoro # G214704555


product price:  $1,228.00
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Lamp Quantity
4
Energy Star Compliant
No
Height
14.5 in
Lamp Included
No
Max. Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22426WWTBZ
Zoro #
G214704555
UPC #
783209320215
Country of Origin
China

Dimensions

Length
30 in
Height
14.5 in
Width
30 in

Details

Item
Chandelier
Lamp Quantity
4
Energy Star Compliant
No
Lamp Included
No
Max. Fixture Wattage
60W
Material
Eucalyptus, Steel
Light Type
Incandescent
Lighting Certification
cULus
Color
Textured Bronze
Color Designation
Dry
Bulb Type
E12 Candelabra
Shade Material
Eucalyptus

Description

Thin branches of eucalyptus are linked together into a tapered bouquet shade. Individually shaped by hand, the impeccable craftsmanship includes a hand-applied Weathered White finish on the wood that complements the multi-tonal Dark Bronze finish on the metal.


  • •Textured bronze finish chandelier from the Baywood collection
  • •Constructed from high quality eucalyptus and steel
  • •This fixture utilizes four 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.