
Belfry 1-Light Semi-Flush/Pendant
Mfr # 30061CLBK
Zoro # G608971211
product price: $198.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Color
Nickel
Overall Length
12 in
Material
Aluminum, Glass
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30061CLBK
Zoro #
G608971211
UPC #
783209281189
Country of Origin
China
Dimensions
Overall Length
12 in
Overall Width
12 in
Height
8.75 in
Details
Item
Outdoor Flush Mount
Finish
Black
Color
Nickel
Material
Aluminum, Glass
Application
Residential
Standards
cETLus
Voltage
120V
Indoor/Outdoor
Outdoor
Wattage
60W
Lens Material
Glass
Dimmable
Dimmable
Weight (Lbs)
8.75 lbs
Bulb Type
Incandescent
Bulb Base Type
E26 Medium
Description
Squared columns in Matte Black finish tower above the cylindrical glass shade rated for outdoor applications. A rectangular hook detail carries the square form through to the backplate. A modern interpretation of a bell tower, these outdoor pendants and sconces are a cleaned up, transitional look for exteriors.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.