Zoro Homepage

Belfry 2-Light Wall Sconce

  • Mfr # 30064CLBK

  • Zoro # G308971283


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Height
16 in
Dimmable
Dimmable
Fixture Voltage
120V
Finish
Black
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30064CLBK
Zoro #
G308971283
UPC #
783209281172
Country of Origin
China

Dimensions

Height
16 in
Width
8 in
Depth (In)
8 in

Details

Dimmable
Dimmable
Fixture Voltage
120V
Finish
Black
Item
Outdoor Wall Mount
Color
Nickel
Lamp Type
Incandescent
Lamp Watts
40W
Standards
cETLus
Application
Residential
Material
Aluminum, Glass
Indoor or Outdoor
Outdoor
Lens Material
Glass
Weight (Lbs)
5.72 lbs
Bulb Base Type
E12 Candelabra

Description

Squared columns in Matte Black finish tower above the cylindrical glass shade rated for outdoor applications. A rectangular hook detail carries the square form through to the backplate. A modern interpretation of a bell tower, these outdoor pendants and sconces are a cleaned up, transitional look for exteriors.
  • •Black finish outdoor wall sconce from the Belfry collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes two 40-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.