Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belfry 3-Light Wall Sconce, Black

  • Mfr # 30065CLBK

  • Zoro # G214704678


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Length
9.25 in
Body Color
Black
Standards
cETLus
Lamp Type
E12 Candelabra
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30065CLBK
Zoro #
G214704678
UPC #
783209316027
Country of Origin
China

Dimensions

Length
9.25 in
Height
20 in
Width
9 in

Details

Item
Outdoor Hanging Lantern
Body Color
Black
Standards
cETLus
Lamp Type
E12 Candelabra
Lighting Technology
Incandescent
Energy Star Compliant
No
Lamp Included
No
Material
Aluminum,Glass
Lamp Quantity
3
Damp/Wet Rating
Wet
Watts
40W
Shade Material
Glass

Description

Squared columns in Matte Black finish tower above the cylindrical glass shade rated for outdoor applications. A rectangular hook detail carries the square form through to the backplate. A modern interpretation of a bell tower, these outdoor pendants and sconces are a cleaned up, transitional look for exteriors.


  • •Black finish outdoor hanging lantern from the Belfry collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes three 40-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.