Zoro Homepage

Bingham Large Pendant, Copper

  • Mfr # 22494CP

  • Zoro # G414704683


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Color
Copper
Height
8.5 in
Length
17 in
Width
17 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22494CP
Zoro #
G414704683
UPC #
783209320055
Country of Origin
China

Dimensions

Height
8.5 in
Length
17 in
Width
17 in

Details

Color
Copper
Light Type
Incandescent
Item
Single Pendant
Energy Star Compliant
No
Lamp Included
No
Standards
cULus
Max. Fixture Wattage
60W
Lamp Quantity
1
Material
Steel
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

Drawing inspiration from industrial warehouse or farmhouse lighting, these classic shades feature a rayon fabric adjustable cord and hand-wound rope detail. The rustic elements are paired with spun metal shades available in a Copper finish or reflective June Bug finish.


  • •Copper finish pendant light from the Bingham collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.