Zoro Homepage

Bingham Large Pendant, June Bug

  • Mfr # 22494JU

  • Zoro # G014704687


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Color
June Bug
Height
8.5 in
Length
17 in
Width
17 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22494JU
Zoro #
G014704687
UPC #
783209320062
Country of Origin
China

Dimensions

Height
8.5 in
Length
17 in
Width
17 in

Details

Color
June Bug
Light Type
Incandescent
Item
Single Pendant
Lamp Quantity
1
Standards
cULus
Energy Star Compliant
No
Lamp Included
No
Max. Fixture Wattage
60W
Material
Steel
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

Drawing inspiration from industrial warehouse or farmhouse lighting, these classic shades feature a rayon fabric adjustable cord and hand-wound rope detail. The rustic elements are paired with spun metal shades available in a Copper finish or reflective June Bug finish.


  • •June bug finish pendant light from the Bingham collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.