Zoro Homepage

Bingham Small Pendant, Copper

  • Mfr # 22492CP

  • Zoro # G514704699


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Color
Copper
Height
5.5 in
Length
9.75 in
Width
9.75 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22492CP
Zoro #
G514704699
UPC #
783209320031
Country of Origin
China

Dimensions

Height
5.5 in
Length
9.75 in
Width
9.75 in

Details

Color
Copper
Light Type
Incandescent
Item
Single Pendant
Standards
cULus
Lamp Quantity
1
Energy Star Compliant
No
Material
Steel
Max. Fixture Wattage
60W
Lamp Included
No
Damp/Wet Rating
Dry
Bulb Type
E26 Medium

Description

Drawing inspiration from industrial warehouse or farmhouse lighting, these classic shades feature a rayon fabric adjustable cord and hand-wound rope detail. The rustic elements are paired with spun metal shades available in a Copper finish or reflective June Bug finish.


  • •Copper finish pendant light from the Bingham collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.