Zoro Homepage

Blizzard 1-Light Pendant, Natural Aged Brass

  • Mfr # 10511MRNAB

  • Zoro # G414704843


product price: $94.00
/ea
Free Shipping & Returns

Key Features

Color
Natural Aged Brass
Height
9.75 in
Length
3.25 in
Width
3.25 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10511MRNAB
Zoro #
G414704843
UPC #
783209322608
Country of Origin
China

Dimensions

Height
9.75 in
Length
3.25 in
Width
3.25 in

Details

Color
Natural Aged Brass
Light Type
Incandescent
Shade Material
Glass
Item
Linear Pendant
Max. Fixture Wattage
60W
Lamp Included
No
Lamp Quantity
1
Standards
cETLus
Energy Star Compliant
No
Material
Steel, Glass
Damp/Wet Rating
Dry
Bulb Type
E26 Medium

Description

  • •Natural aged brass finish linear pendant light from the Blizzard collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.