Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blizzard 1-Light Pendant, Polished Chrome

  • Mfr # 10511MRPC

  • Zoro # G314704929


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
9.75 in
Length
3.25 in
Width
3.25 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10511MRPC
Zoro #
G314704929
UPC #
783209322615
Country of Origin
China

Dimensions

Height
9.75 in
Length
3.25 in
Width
3.25 in

Details

Color
Polished Chrome
Light Type
Incandescent
Shade Material
Glass
Item
Linear Pendant
Max. Fixture Wattage
60W
Energy Star Compliant
No
Lamp Quantity
1
Lamp Included
No
Material
Steel, Glass
Standards
cETLus
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

  • •Polished chrome finish linear pendant light from the Blizzard collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.