Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bodega Bay 6-Light Pendant w/Bulb, Anthracite

  • Mfr # 20915APAR/BUL

  • Zoro # G614704667


product price: $1,548.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Anthracite
Height
16.5 in
Length
36.5 in
Width
22.25 in
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20915APAR/BUL
Zoro #
G614704667
UPC #
783209304352
Country of Origin
China

Dimensions

Height
16.5 in
Length
36.5 in
Width
22.25 in

Details

Color
Anthracite
Light Type
LED
Item
Multi-Light Pendant
Standards
cULus
Max. Fixture Wattage
6W
Material
Wood, Steel
Lamp Quantity
6
Energy Star Compliant
No
Lamp Included
Yes
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

Rings of Ash Wood are distressed and then finished In Antique Pecan for that old world feel. Wi-Fi enabled function allows you to control the fan speed or light intensity from your favorite device.


  • •Anthracite finish pendant light from the Bodega Bay collection
  • •Constructed from high quality wood and steel
  • •This fixture utilizes six 6-watt E26 medium LED bulbs (included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.