Zoro Homepage

Bonham Large Outdoor Wall Sconce, Black

  • Mfr # 30804CLBK

  • Zoro # G014681384


product price: $278.00
/ea
Free Shipping & Returns

Key Features

Width
9 in
Height
21 in
Length
7.75 in
Light Technology
Incandescent
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30804CLBK
Zoro #
G014681384
UPC #
783209318298
Country of Origin
China

Dimensions

Width
9 in
Height
21 in
Length
7.75 in

Details

Item
Outdoor Wall Mount
Light Technology
Incandescent
Watts
40W
Lamp Quantity
3
Lamp Type
E12 Candelabra
Lamp Included
No
Lighting Certification
cETLus
Housing Material
304 Stainless Steel, Aluminum,Glass
Shade Material
Glass
Damp/Wet Rating
Wet
Energy Star Compliant
No
Color
Black

Description

Inspired by classic English lantern design, this collection of outdoor sconces have been streamlined for modern appeal. A convenient, and quaint front door latch allows you to clean and maintain the fixture. Finished in a clean, Matte Black finish with brass hardware and Clear glass panels, two sets of candle sleeves are provided to choose from matching black sleeves or contrasting off-white for a more transitional outlook.


  • •Black finish outdoor wall sconce from the Bonham collection
  • •Constructed from high quality 304 stainless steel, aluminum andglass
  • •This fixture utilizes three 40-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.