Zoro Homepage

Bonham Outdoor Wall Sconce, Black

  • Mfr # 30802CLBK

  • Zoro # G114681376


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Height
16.5 in
Length
6.75 in
Light Technology
Incandescent
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30802CLBK
Zoro #
G114681376
UPC #
783209318281
Country of Origin
China

Dimensions

Width
7.5 in
Height
16.5 in
Length
6.75 in

Details

Item
Outdoor Wall Mount
Light Technology
Incandescent
Watts
40W
Lamp Type
E12 Candelabra
Housing Material
304 Stainless Steel, Aluminum,Glass
Lighting Certification
cETLus
Lamp Quantity
2
Lamp Included
No
Color
Black
Shade Material
Glass
Energy Star Compliant
No
Damp/Wet Rating
Wet

Description

Inspired by classic English lantern design, this collection of outdoor sconces have been streamlined for modern appeal. A convenient, and quaint front door latch allows you to clean and maintain the fixture. Finished in a clean, Matte Black finish with brass hardware and Clear glass panels, two sets of candle sleeves are provided to choose from matching black sleeves or contrasting off-white for a more transitional outlook.


  • •Black finish outdoor wall sconce from the Bonham collection
  • •Constructed from high quality 304 stainless steel, aluminum andglass
  • •This fixture utilizes two 40-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.