Zoro Homepage

Bonnet 2-Light Chandelier, Black

  • Mfr # 12632NABK

  • Zoro # G414704652


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
6.5 in
Length
34.5 in
Width
9 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12632NABK
Zoro #
G414704652
UPC #
783209297340
Country of Origin
China

Dimensions

Height
6.5 in
Length
34.5 in
Width
9 in

Details

Color
Black
Light Type
Incandescent
Shade Material
Paper
Item
Linear Pendant
Lamp Included
No
Energy Star Compliant
No
Lamp Quantity
2
Standards
cETLus
Max. Fixture Wattage
60W
Material
Steel,Paper
Damp/Wet Rating
Dry
Bulb Type
E26 Medium

Description

Natural cane woven wicker shades curve over exposed light bulbs like the brim of a bonnet on a minimalistic mobile chandelier. The composition of shade and chandelier shape are of a corresponding curvature. The contrast of natural materials and sandy Black silhouette of chandelier form adds nostalgia to an overall modern design. The shades are rotatable under another axis of articulation allowing more flexibility in the design according to your preference.


  • •Black finish linear pendant light from the Bonnet collection
  • •Constructed from high quality steel and paper
  • •This fixture utilizes two 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.