
Bristol 1-Light Sconce
Mfr # 12091SWAR
Zoro # G508971335
product price: $41.99
/eaKey Features
Height
10 in
Dimmable
Non-Dimmable
Fixture Voltage
120V
Application
Residential
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12091SWAR
Zoro #
G508971335
UPC #
783209281301
Country of Origin
China
Dimensions
Height
10 in
Width
5 in
Depth (In)
6.5 in
Details
Dimmable
Non-Dimmable
Fixture Voltage
120V
Finish
Anthracite
Item
Wall Sconce
Application
Residential
Lamp Type
Incandescent
Material
Steel, Glass
Color
Black
Lamp Watts
60W
Weight (Lbs)
1.32 lbs
Bulb Base Type
E26 Medium
Indoor or Outdoor
Indoor
Description
Understated elegance and convenience in its design, the simple curved arms of the Bristol collection outstretch in elongated proportions that terminate at a tapered Satin White glass shade. Designed to emulate a traditional fabric shade, the material being glass adds the element of easy maintenance and allows for upward and downward facing light installations. The single tiered wider diameters on the chandeliers also offer an upscale country living addition to the collection. Available in various finishes of Satin Nickel, Satin Brass, or black tones including a textured Anthracite finish on the chandeliers and sconces.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.