Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bristol 6-Light Chandelier

  • Mfr # 12096SWSN

  • Zoro # G608971075


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Lamp Type
Incandescent
Fixture Wattage
60W
Material
Steel, Glass
Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12096SWSN
Zoro #
G608971075
UPC #
783209280700
Country of Origin
China

Dimensions

Width
34 in
Length
34 in
Height
10.5 in

Details

Item
Single-Tier Chandelier
Housing Finish
Satin Nickel
Lamp Type
Incandescent
Fixture Wattage
60W
Material
Steel, Glass
Voltage
120V
Dimmable
Non-Dimmable
Application
Residential
Weight (Lbs)
5.25 lbs
Bulb Base Type
E26 Medium
Indoor or Outdoor
Indoor

Description

Understated elegance and convenience in its design, the simple curved arms of the Bristol collection outstretch in elongated proportions that terminate at a tapered Satin White glass shade. Designed to emulate a traditional fabric shade, the material being glass adds the element of easy maintenance and allows for upward and downward facing light installations. The single tiered wider diameters on the chandeliers also offer an upscale country living addition to the collection. Available in various finishes of Satin Nickel, Satin Brass, or black tones including a textured Anthracite finish on the chandeliers and sconces.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.