Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Builder Cast LED E26 1-Light 5.5" Wide Black Outdoor Wall Sconce

  • Mfr # 66924BK

  • Zoro # G1461882


product price: $48.00
/ea

Key Features

Features
6.5" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
5.5
Length
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66924BK
Zoro #
G1461882
UPC #
783209204973
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
5.5
Length
Black
Fixture Height
4.5 in
Fixture Width
4.5 in
Thickness
120
Overall Length
8.5
Overall Height
6.5
Inside Diameter
8.5
Size
Black
Maximum Height
8.5
Backplate Height
4.5

Details

Item
Outdoor Wall Mount Light
Features
6.5" Extension
Voltage
120 V
Light Technology
LED
Lumens
455
Finish
Black
Glass Color
Frosted
Color Temperature
3000 K
CRI
Greater than 90
Lamp Watts
9 W
Housing Material
Die Cast Aluminum
Lamp Quantity
1
Lamp Included
Yes
Lamp Type
E26 Medium
For Use With
1.87
Number of Bulbs
1
Dimmable
Yes
Bulb Type
E26 Medium LED
Shade Material
Glass
Maximum Wattage Per Bulb
9
ADA Compliant
No
Collection
Builder Cast LED E26
Shade Finish
Frosted
Rated Life
25,000 hrs
Damp/Wet Rating
Wet
Dimming Method
Triac CL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.