Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabana 2-Light Flush Mount

  • Mfr # 3031CDBK

  • Zoro # G808971110


product price: $204.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Width
12 in
Lamp Type
Incandescent
Voltage
120V
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031CDBK
Zoro #
G808971110
UPC #
783209273986
Country of Origin
China

Dimensions

Width
12 in
Height
6 in
Depth (In)
12 in

Details

Housing Finish
Black
Lamp Type
Incandescent
Voltage
120V
Watts
60W
Dimmable
Dimmable
Item
Outdoor Flush Mount
Application
Residential
Standards
cETLus
Material
Aluminum, Glass
Color
Nickel
Bulb Base Type
E26 Medium
Weight (Lbs)
6 lbs
Lens Material
Clear Seeded Glass
Indoor or Outdoor
Outdoor

Description

A dual framed structure creates dimension on these outdoor lighting fixtures that is both contemporary and transitional. The constructionconsists oftwo frames of square tubing and squared components. The inner frame'sClear Seedy glass reduces glare from the lightand appears dirt-free for longer periods. This is a comprehensive collection to brighten all areas of your outdoorspace, available in various sized sconces as well ashanging and post configurations.


  • •Black finish outdoor flush mount light from the Cabana collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes two 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.