Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabana VX 1-Light Outdoor Hanging Pendant, Black

  • Mfr # 40669CDBK

  • Zoro # G914704770


product price: $164.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
15.5 in
Length
7 in
Width
7 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40669CDBK
Zoro #
G914704770
UPC #
783209319967
Country of Origin
China

Dimensions

Height
15.5 in
Length
7 in
Width
7 in

Details

Color
Black
Light Type
Incandescent
Shade Material
Glass
Item
Outdoor Pendant
Standards
cETLus
Max. Fixture Wattage
60W
Lamp Included
No
Energy Star Compliant
No
Material
EPMM
Lamp Quantity
1
Bulb Type
E26 Medium
Damp/Wet Rating
Damp

Description

A dual framed structure creates dimension on these outdoor lighting fixtures that is both contemporary and transitional. The construction consists of two frames of square tubing and squared components. The inner frame's Clear Seedy glass reduces glare from the light and appears dirt-free for longer periods. This is a comprehensive collection to brighten all areas of your outdoor space, available in various sized sconces as well as hanging and post configurations.


  • •Black finish outdoor pendant light from the Cabana VX collection
  • •Constructed from high quality epmm
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.