Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabana VX 1-Light Outdoor Sconce, Black

  • Mfr # 40662CDBK

  • Zoro # G514681266


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Width
7 in
Height
11 in
Length
8 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40662CDBK
Zoro #
G514681266
UPC #
783209319936
Country of Origin
China

Dimensions

Width
7 in
Height
11 in
Length
8 in

Details

Item
Outdoor Wall Mount
Light Technology
Incandescent
Watts
60W
Lighting Certification
cETLus
Lamp Included
No
Lamp Quantity
1
Housing Material
EPMM
Lamp Type
E26 Medium
Energy Star Compliant
No
Damp/Wet Rating
Wet
Shade Material
Glass
Color
Black

Description

A dual framed structure creates dimension on these outdoor lighting fixtures that is both contemporary and transitional. The construction consists of two frames of square tubing and squared components. The inner frame's Clear Seedy glass reduces glare from the light and appears dirt-free for longer periods. This is a comprehensive collection to brighten all areas of your outdoor space, available in various sized sconces as well as hanging and post configurations.


  • •Black finish outdoor wall sconce from the Cabana VX collection
  • •Constructed from high quality epmm
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.