Zoro Homepage

Cabana VX 2-Light Flush Mount, Black

  • Mfr # 40661CDBK

  • Zoro # G814681225


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Watts
60W
Lamp Included
No
Fixture Housing Material
EPMM
Lamp Type
E26 Medium
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40661CDBK
Zoro #
G814681225
UPC #
783209319929
Country of Origin
China

Dimensions

Height
6 in
Width
12 in
Length
12 in

Details

Item
Outdoor Flush Mount
Watts
60W
Lamp Included
No
Fixture Housing Material
EPMM
Lamp Type
E26 Medium
Lighting Certification
cETLus
Housing Color
Black
Energy Star Compliant
No
Shade Material
Glass
Damp/Wet Rating
Damp
Lighting Technology
Incandescent
Lamp Quantity
2

Description

A dual framed structure creates dimension on these outdoor lighting fixtures that is both contemporary and transitional. The construction consists of two frames of square tubing and squared components. The inner frame's Clear Seedy glass reduces glare from the light and appears dirt-free for longer periods. This is a comprehensive collection to brighten all areas of your outdoor space, available in various sized sconces as well as hanging and post configurations.


  • •Black finish outdoor flush mount light from the Cabana VX collection
  • •Constructed from high quality epmm
  • •This fixture utilizes two 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.