Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caldera 120-277V LED Flush Mount, White

  • Mfr # 86210WT

  • Zoro # G914704619


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Width
3.25 in
Height
1.5 in
Lumens
1200
Max. Fixture Wattage
12W
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86210WT
Zoro #
G914704619
UPC #
783209308077
Country of Origin
China

Dimensions

Width
3.25 in
Height
1.5 in

Details

Lumens
1200
Item
Utility Items
Color
White
Max. Fixture Wattage
12W
Lighting Technology
LED
Housing Material
Aluminum, Glass
Energy Star Compliant
No
Lamp Included
Integrated
Lighting Certification
cETLus
Lamp Quantity
1
Bulb Type
DC Integrated
Damp/Wet Rating
Damp

Description

Extremely small in profile, the Caldera extends less than 2 from the ceiling surface with a recessed optical lens housed in the center of an angled edge. The result is a bright light source with wide optics and minimal glare. With a diameter of 3.25 inches, the flush mount includes a mud-in plate for architectural finishing as well as a cover plate for simpler installations that do not require additional preparation.


  • •White finish utility items from the Caldera collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes one 12-watt DC integrated LED bulb (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.