Zoro Homepage

Calibro 7.5'' LED Outdoor Sconce, Black

  • Mfr # 86430BK

  • Zoro # G814681324


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Width
5.25 in
Height
7.75 in
Light Technology
LED
Watts
7W
Lumens
640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86430BK
Zoro #
G814681324
UPC #
783209314467
Country of Origin
China

Dimensions

Width
5.25 in
Height
7.75 in

Details

Item
Outdoor Wall Mount
Light Technology
LED
Watts
7W
Lumens
640
Lamp Quantity
1
Lamp Included
Integrated
Lighting Certification
cETLus
Housing Material
Aluminum, Glass
Lamp Type
DC Integrated
Color
Black
Damp/Wet Rating
Damp
Energy Star Compliant
Yes

Description

This classic cylinder design has been made ultra-thin intending its use in applications requiring ADA compliance. The sconce casts generous lighting both upwards and downwards using dedicated, high-powered LED. Concealed within the frame, there is a range voltage 120-277V LED driver making this a great option for light commercial as well as residential applications. Available in Matte Black, Architectural Bronze and White outdoor powder coat finishes. For Dark Sky applications, make use of the optional Dark Sky Cap available.


  • •Black finish outdoor wall sconce from the Calibro collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes one 7-watt DC integrated LED bulb (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.