Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camelot 2-Light Sconce, Natural Aged Brass

  • Mfr # 16152CRNAB

  • Zoro # G714704659


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Height
16 in
Width
15 in
Housing Material
Steel,Glass
Lighting Certification
cETLus
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16152CRNAB
Zoro #
G714704659
UPC #
783209296084
Country of Origin
China

Dimensions

Height
16 in
Width
15 in
Depth
7 in

Details

Item
Wall Sconce
Housing Material
Steel,Glass
Lighting Certification
cETLus
Energy Star Compliant
No
Lighting Technology
Incandescent
Lamp Quantity
2
Max. Fixture Wattage
60W
Lamp Included
No
Bulb Type
E12 Candelabra
Damp/Wet Rating
Damp
Color
Natural Aged Brass
Shade Material
Glass

Description

Incorporating classical elements throughout, this collection delivers a refreshingly transitional design aesthetic. An open wrought-iron break at the chandelier's stem supports upward curving round tubes that terminate at Clear Ribbed glass shades. Finished in a Natural Aged Brass finish, the collection complements a variety of design aesthetics.


  • •Natural aged brass finish wall sconce from the Camelot collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes two 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.