Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camelot 3-Light Sconce, Natural Aged Brass

  • Mfr # 16153CRNAB

  • Zoro # G414704706


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Height
18.5 in
Width
16.5 in
Lamp Included
No
Max. Fixture Wattage
60W
Lighting Certification
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16153CRNAB
Zoro #
G414704706
UPC #
783209296091
Country of Origin
China

Dimensions

Height
18.5 in
Width
16.5 in
Depth
7.5 in

Details

Item
Wall Sconce
Lamp Included
No
Max. Fixture Wattage
60W
Lighting Certification
cETLus
Lighting Technology
Incandescent
Housing Material
Steel,Glass
Lamp Quantity
3
Energy Star Compliant
No
Bulb Type
E12 Candelabra
Damp/Wet Rating
Damp
Shade Material
Glass
Color
Natural Aged Brass

Description

Incorporating classical elements throughout, this collection delivers a refreshingly transitional design aesthetic. An open wrought-iron break at the chandelier's stem supports upward curving round tubes that terminate at Clear Ribbed glass shades. Finished in a Natural Aged Brass finish, the collection complements a variety of design aesthetics.


  • •Natural aged brass finish wall sconce from the Camelot collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes three 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.