Zoro Homepage

Camelot 5-Light Chandelier, Natural Aged Brass

  • Mfr # 16155CRNAB

  • Zoro # G514704590


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
5
Energy Star Compliant
No
Width
28.25 in
Light Type
Incandescent
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16155CRNAB
Zoro #
G514704590
UPC #
783209296060
Country of Origin
China

Dimensions

Width
28.25 in
Height
16.75 in
Length
28.25 in

Details

Item
Chandelier
Lamp Quantity
5
Energy Star Compliant
No
Light Type
Incandescent
Lamp Included
No
Max. Fixture Wattage
60W
Lighting Certification
cETLus
Material
Steel,Glass
Color
Natural Aged Brass
Color Designation
Dry
Bulb Type
E12 Candelabra
Shade Material
Glass

Description

Incorporating classical elements throughout, this collection delivers a refreshingly transitional design aesthetic. An open wrought-iron break at the chandelier's stem supports upward curving round tubes that terminate at Clear Ribbed glass shades. Finished in a Natural Aged Brass finish, the collection complements a variety of design aesthetics.


  • •Natural aged brass finish chandelier from the Camelot collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes five 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.