Zoro Homepage

Cane 1-Light Pendant, Black

  • Mfr # 14471NABK

  • Zoro # G314704820


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
14.5 in
Length
10 in
Width
10 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14471NABK
Zoro #
G314704820
UPC #
783209297562
Country of Origin
China

Dimensions

Height
14.5 in
Length
10 in
Width
10 in

Details

Color
Black
Light Type
Incandescent
Shade Material
Steel,Rattan
Item
Single Pendant
Max. Fixture Wattage
60W
Material
Steel,Rattan
Standards
cETLus
Lamp Included
No
Energy Star Compliant
No
Lamp Quantity
1
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

Experimenting with various materials for weaving and their technique, two iterations of a classic drum pendant were made using blackened rattan and cane wicker. The overall effect is nostalgic, coastal, and yet transitional with a variety of design aesthetics.


  • •Black finish pendant light from the Cane collection
  • •Constructed from high quality steel and rattan
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.