Zoro Homepage

Capsule 24'' LED Bath Vanity CCT Select, Polished Chrome

  • Mfr # 39562SWPC

  • Zoro # G914682009


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Width
24 in
Height
5 in
Material
Steel
Color
Polished Chrome
Depth
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39562SWPC
Zoro #
G914682009
UPC #
783209296480
Country of Origin
China

Dimensions

Width
24 in
Height
5 in
Depth
3.25 in

Details

Item
Vanity
Material
Steel
Color
Polished Chrome

Description

A convex curved glass is encapsulated at both ends to create an overall oval form. Available in a bold two-tone Black and Aged Brass finish or Polished Chrome, these wall sconces add sophistication to hallways and above bath vanities. The integrated LED technology within the glass features an easily accessible, yet discreet color selectable switch for 5 color temperatures from a warm 2700k to neutrals 3000-3500-4000K and a daylight white 5000k.


  • •Polished chrome finish vanity light from the Capsule collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 18-watt AC LED bulb (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.