Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capsule 36'' LED Bath Vanity CCT Select, Black/Natural Aged Brass

  • Mfr # 39564SWBKNAB

  • Zoro # G314681961


product price: $254.00
/ea
Free Shipping & Returns

Key Features

Width
36 in
Height
5 in
Material
Steel
Depth
3.25 in
Color
Black / Natural Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39564SWBKNAB
Zoro #
G314681961
UPC #
783209296534
Country of Origin
China

Dimensions

Width
36 in
Height
5 in
Depth
3.25 in

Details

Item
Vanity
Material
Steel
Color
Black / Natural Aged Brass

Description

A convex curved glass is encapsulated at both ends to create an overall oval form. Available in a bold two-tone Black and Aged Brass finish or Polished Chrome, these wall sconces add sophistication to hallways and above bath vanities. The integrated LED technology within the glass features an easily accessible, yet discreet color selectable switch for 5 color temperatures from a warm 2700k to neutrals 3000-3500-4000K and a daylight white 5000k.


  • •Black and natural aged brass finish vanity light from the Capsule collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 28-watt AC LED bulb (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.