Zoro Homepage

Carillon Articulating Wall Sconce, White/Satin Brass

  • Mfr # 11300WTSBR

  • Zoro # G314704769


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Height
15 in
Width
7 in
Max. Fixture Wattage
60W
Lamp Quantity
1
Lighting Certification
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11300WTSBR
Zoro #
G314704769
UPC #
783209308183
Country of Origin
China

Dimensions

Height
15 in
Width
7 in
Depth
31.75 in

Details

Item
Wall Sconce
Max. Fixture Wattage
60W
Lamp Quantity
1
Lighting Certification
cETLus
Energy Star Compliant
No
Lighting Technology
Incandescent
Lamp Included
No
Housing Material
Alumimum,Steel
Bulb Type
E26 Medium
Damp/Wet Rating
Dry
Color
White/Satin Brass
Shade Material
Alumimum

Description

A full bodied silhouette of bell forms are presented in the Carillon collection. Two tone Black or White with Gold bandings are available in various proportions. Choose from a tall, thin pendant or more conventional pendants in small or oversized shapes.


  • •White and satin brass finish wall sconce from the Carillon collection
  • •Constructed from high quality alumimum and steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.