Zoro Homepage
This item is Discontinued.
Maxim Lighting Carlo 14 LED Pendant 25174DBZHR

Carlo 14 LED Pendant (Discontinued)

  • Mfr # 25174DBZHR
  • Zoro # G208971147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25174DBZHR
Zoro #
G208971147
UPC #
783209280281
Country of Origin
China

Dimensions

Height
8 in
Width
13.75 in
Overall Length
13.75 in

Details

Housing Finish
Dark Bronze, Leather, Heritage Brass
Lamp Type
LED
Voltage
120V
Item
Single Pendant
Color Temperature
3000 K
Lamp Included
Yes
Application
Residential
Material
Steel,Acrylic
Dimmable
Non-Dimmable
CRI
90
Watts
24W
Lumens
2160
Indoor or Outdoor
Indoor
Bulb Base Type
AC Integrated
Weight (Lbs)
4.972 lbs

Description

Metal shades finished in a warm Heritage Brass are accented with Dark Bronze metal straps and Tobacco Brown leather wrapped details. Recessed within the metal shades, a frosted glass diffuser softly casts the LED light source within. Paddles on every shade allow the light to easily be directed upward or downwards. With the accompanying wall sconce in the collection, a touch switch is located on its top and the convenient paddle at its end allows you to direct the light source where needed. Tasteful and timeless, the reimagined classic metal drum shades are elevated with technology and convenient features. Perfect for entries, eating areas, and bedside applications.


  • •Dark bronze and leather and heritage brass finish pendant light from the Carlo collection
  • •Constructed from high quality steel and acrylic
  • •This fixture utilizes one 24-watt AC LED bulb (integrated)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.