Zoro Homepage

Carlo 6-Light LED Chandelier

  • Mfr # 25176DBZHR

  • Zoro # G408971244


product price: $838.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Dark Bronze, Leather, Heritage Brass
Lamp Type
LED
Fixture Wattage
6W
Dimmable
Non-Dimmable
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25176DBZHR
Zoro #
G408971244
UPC #
783209280243
Country of Origin
China

Dimensions

Width
24 in
Length
48 in
Height
6.25 in

Details

Item
Chandelier
Housing Finish
Dark Bronze, Leather, Heritage Brass
Lamp Type
LED
Fixture Wattage
6W
Dimmable
Non-Dimmable
Application
Residential
Voltage
120V
Lamp Included
Yes
Material
Steel,Acrylic
Lumens
3000
Color Temperature
3000 K
Indoor or Outdoor
Indoor
Weight (Lbs)
15.114 lbs
Color Rendering Index
90
Bulb Base Type
AC Integrated

Description

Metal shades finished in a warm Heritage Brass are accented with Dark Bronze metal straps and Tobacco Brown leather wrapped details. Recessed within the metal shades, a frosted glass diffuser softly casts the LED light source within. Paddles on every shade allow the light to easily be directed upward or downwards. With the accompanying wall sconce in the collection, a touch switch is located on its top and the convenient paddle at its end allows you to direct the light source where needed. Tasteful and timeless, the reimagined classic metal drum shades are elevated with technology and convenient features. Perfect for entries, eating areas, and bedside applications.


  • •Dark bronze and leather and heritage brass finish chandelier from the Carlo collection
  • •Constructed from high quality steel and acrylic
  • •This fixture utilizes six 6-watt AC LED bulbs (integrated)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.