
Carlo LED Semi Flush Mount
Mfr # 25170DBZHR
Zoro # G408971091
product price: $358.00
/ea
Free Shipping & Returns
Key Features
Finish
Dark Bronze, Leather, Heritage Brass
Height
11 in
Application
Residential
Overall Width
13.75 in
Material
Steel,Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25170DBZHR
Zoro #
G408971091
UPC #
783209280274
Country of Origin
China
Dimensions
Height
11 in
Overall Width
13.75 in
Overall Length
13.75 in
Details
Item
Semi-Flush Mount
Finish
Dark Bronze, Leather, Heritage Brass
Application
Residential
Material
Steel,Acrylic
Voltage
120V
Indoor/Outdoor
Indoor
Dimmable
Dimmable
Weight (Lbs)
6.622 lbs
Color Rendering Index
90
Color Temperature
3000 K
Bulb Type
LED
Wattage
24W
Lumens
2160
Bulb Base Type
AC Integrated
Lamp Included
Yes
Description
Metal shades finished in a warm Heritage Brass are accented with Dark Bronze metal straps and Tobacco Brown leather wrapped details. Recessed within the metal shades, a frosted glass diffuser softly casts the LED light source within. Paddles on every shade allow the light to easily be directed upward or downwards. With the accompanying wall sconce in the collection, a touch switch is located on its top and the convenient paddle at its end allows you to direct the light source where needed. Tasteful and timeless, the reimagined classic metal drum shades are elevated with technology and convenient features. Perfect for entries, eating areas, and bedside applications.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.