Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carlo Single LED Sconce

  • Mfr # 25171DBZHR

  • Zoro # G608971037


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
5.5 in
Dimmable
Non-Dimmable
Fixture Voltage
120V
Finish
Dark Bronze, Leather, Heritage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25171DBZHR
Zoro #
G608971037
UPC #
783209280236
Country of Origin
China

Dimensions

Height
6.5 in
Width
5.5 in
Depth (In)
7 in

Details

Dimmable
Non-Dimmable
Fixture Voltage
120V
Finish
Dark Bronze, Leather, Heritage Brass
Item
Wall Sconce
Lamp Watts
6W
Lamp Included
Yes
Application
Residential
Lamp Type
LED
Material
Steel,Acrylic
Weight (Lbs)
1.21 lbs
Lumens
540
Color Temperature
3000 K
Indoor or Outdoor
Indoor
Color Rendering Index
90
Bulb Base Type
AC Integrated

Description

Metal shades finished in a warm Heritage Brass are accented with Dark Bronze metal straps and Tobacco Brown leather wrapped details. Recessed within the metal shades, a frosted glass diffuser softly casts the LED light source within. Paddles on every shade allow the light to easily be directed upward or downwards. With the accompanying wall sconce in the collection, a touch switch is located on its top and the convenient paddle at its end allows you to direct the light source where needed. Tasteful and timeless, the reimagined classic metal drum shades are elevated with technology and convenient features. Perfect for entries, eating areas, and bedside applications.


  • •Dark bronze and leather and heritage brass finish wall sconce from the Carlo collection
  • •Constructed from high quality steel and acrylic
  • •This fixture utilizes one 6-watt AC LED bulb (integrated)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.