Zoro Homepage

Carpenter 1-Light Bath Vanity, Walnut/Black

  • Mfr # 21621CLWNBK

  • Zoro # G114681352


product price: $108.00
/ea
Free Shipping & Returns

Key Features

Width
4.75 in
Height
9 in
Material
Steel, Glass, Wood
Color
Walnut / Black
Depth
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21621CLWNBK
Zoro #
G114681352
UPC #
783209305427
Country of Origin
China

Dimensions

Width
4.75 in
Height
9 in
Depth
6.25 in

Details

Item
Vanity
Material
Steel, Glass, Wood
Color
Walnut / Black

Description

Capped by wood finished in Walnut, this series of bath vanity sconces feature conical Clear Glass shades. Contrasting Matte Black frames of squared tubing add clean geometry to the design. Use decorative lamps in the shades to complete the look.


  • •Walnut and black finish vanity light from the Carpenter collection
  • •Constructed from high quality steel, glass and wood
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.