Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpenter 6.5'' Mini Pendant, Walnut/Black

  • Mfr # 91620CLWNBK

  • Zoro # G614704780


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Color
Walnut / Black
Height
13 in
Length
6.5 in
Width
6.5 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91620CLWNBK
Zoro #
G614704780
UPC #
783209305465
Country of Origin
China

Dimensions

Height
13 in
Length
6.5 in
Width
6.5 in

Details

Color
Walnut / Black
Light Type
Incandescent
Shade Material
Wood, Glass
Item
Mini Pendant
Lamp Quantity
1
Standards
cULus
Lamp Included
No
Material
Steel, Glass, Wood
Energy Star Compliant
No
Max. Fixture Wattage
60W
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

Capped by wood finished in Walnut, this series of bath vanity sconces feature conical Clear Glass shades. Contrasting Matte Black frames of squared tubing add clean geometry to the design. Use decorative lamps in the shades to complete the look.


  • •Walnut and black finish mini pendant light from the Carpenter collection
  • •Constructed from high quality steel, glass and wood
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.