
Catalina 2-Light XL Outdoor Up-Light Wall Sconce
Mfr # 30096CLDBZ
Zoro # G508391850
product price: $278.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
8 in
Height
26 in
Watts
60W
Lens Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30096CLDBZ
Zoro #
G508391850
UPC #
783209291348
Country of Origin
China
Dimensions
Width
8 in
Height
26 in
Size
2 Lights
Depth (In)
9.5 in
Details
Item
Outdoor Wall Mount
Voltage
120V
Watts
60W
Lens Material
Glass
Finish
Dark Bronze
Lamp Type
Incandescent
Standards
cETLus
Dimmable
Non-Dimmable
Indoor or Outdoor
Outdoor
Weight (Lbs)
12.54 lbs
Color
brown
Bulb Base Type
E26 Medium
Material
Aluminum, Glass
Application
Residential
Description
An elongated rectangular shaped design that is both minimalist and industrial. Die cast frames of Dark Bronze support Clear glass panels that provide an unobstructed view of the lantern's interior. Customize with your choice of lamps from vintage to tubular.
- •Dark bronze finish outdoor wall sconce from the Catalina collection
- •Constructed from high quality aluminum and glass
- •This fixture utilizes two 60-watt E26 medium incandescent bulbs (not included)
- •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.