
Catalina Large Outdoor Up-Light Wall Sconce
Mfr # 30095CLDBZ
Zoro # G808391796
product price: $198.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
7 in
Height
21.5 in
Watts
60W
Lens Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30095CLDBZ
Zoro #
G808391796
UPC #
783209290396
Country of Origin
China
Dimensions
Width
7 in
Height
21.5 in
Size
Large
Depth (In)
8.5 in
Details
Item
Outdoor Wall Mount
Voltage
120V
Watts
60W
Lens Material
Glass
Finish
Dark Bronze
Dimmable
Non-Dimmable
Standards
cETLus
Lamp Type
Incandescent
Application
Residential
Material
Aluminum, Glass
Bulb Base Type
E26 Medium
Indoor or Outdoor
Outdoor
Color
brown
Weight (Lbs)
8.8 lbs
Description
An elongated rectangular shaped design that is both minimalist and industrial. Die cast frames of Dark Bronze support Clear glass panels that provide an unobstructed view of the lantern's interior. Customize with your choice of lamps from vintage to tubular.
- •Dark bronze finish outdoor wall sconce from the Catalina collection
- •Constructed from high quality aluminum and glass
- •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
- •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.