Zoro Homepage

Catalina Outdoor Up-Light Wall Sconce

  • Mfr # 30091CLDBZ

  • Zoro # G708391827


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
6 in
Height
17.5 in
Watts
60W
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30091CLDBZ
Zoro #
G708391827
UPC #
783209290389
Country of Origin
China

Dimensions

Width
6 in
Height
17.5 in
Depth (In)
7.5 in

Details

Item
Outdoor Wall Mount
Voltage
120V
Watts
60W
Lens Material
Glass
Finish
Dark Bronze
Lamp Type
Incandescent
Standards
cETLus
Dimmable
Non-Dimmable
Weight (Lbs)
6.38 lbs
Application
Residential
Color
brown
Indoor or Outdoor
Outdoor
Bulb Base Type
E26 Medium
Material
Aluminum, Glass

Description

An elongated rectangular shaped design that is both minimalist and industrial. Die cast frames of Dark Bronze support Clear glass panels that provide an unobstructed view of the lantern's interior. Customize with your choice of lamps from vintage to tubular.


  • •Dark bronze finish outdoor wall sconce from the Catalina collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.