Zoro Homepage

Cestino 1-Light Pendant, Weathered White

  • Mfr # 22472WWT

  • Zoro # G114704891


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Color
Weathered White
Height
12 in
Length
21 in
Width
21 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22472WWT
Zoro #
G114704891
UPC #
783209317338
Country of Origin
China

Dimensions

Height
12 in
Length
21 in
Width
21 in

Details

Color
Weathered White
Light Type
Incandescent
Item
Single Pendant
Lamp Included
No
Energy Star Compliant
No
Lamp Quantity
1
Standards
cULus
Material
Steel, Rattan, Glass
Max. Fixture Wattage
60W
Damp/Wet Rating
Dry
Bulb Type
E26 Medium

Description

Hand-woven Natural Rattan blends casual comfort with impeccable craftsmanship. Further demonstrating the artisanal touch applied to this series, two hand-painted finish options either match Weathered White on both the rattan and its metal work or contrast Natural tones with an Antique Bronze finish. Choose from various scales of pendants where in some configurations a Satin White globe shade is included to diffuse the light source within. An ADA wall sconce completes the collection.


  • •Weathered white finish pendant light from the Cestino collection
  • •Constructed from high quality steel, rattan and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.