Zoro Homepage

Cestino 1-Light Wall Sconce, Weathered White

  • Mfr # 22471WWT

  • Zoro # G214704791


product price: $224.00
/ea
Free Shipping & Returns

Key Features

Height
12.25 in
Width
8.25 in
Housing Material
Steel, Rattan
Lighting Technology
Incandescent
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22471WWT
Zoro #
G214704791
UPC #
783209317376
Country of Origin
China

Dimensions

Height
12.25 in
Width
8.25 in
Depth
4.5 in

Details

Item
Wall Sconce
Housing Material
Steel, Rattan
Lighting Technology
Incandescent
Lamp Quantity
1
Max. Fixture Wattage
60W
Lamp Included
No
Energy Star Compliant
No
Lighting Certification
cULus
Damp/Wet Rating
Dry
Bulb Type
E26 Medium
Color
Weathered White

Description

Hand-woven Natural Rattan blends casual comfort with impeccable craftsmanship. Further demonstrating the artisanal touch applied to this series, two hand-painted finish options either match Weathered White on both the rattan and its metal work or contrast Natural tones with an Antique Bronze finish. Choose from various scales of pendants where in some configurations a Satin White globe shade is included to diffuse the light source within. An ADA wall sconce completes the collection.


  • •Weathered white finish wall sconce from the Cestino collection
  • •Constructed from high quality steel and rattan
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.