Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cestino 30'' Pendant, Weathered White

  • Mfr # 22475WWT

  • Zoro # G514704828


product price: $1,078.00
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Lamp Quantity
4
Energy Star Compliant
No
Length
30 in
Height
18.75 in
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22475WWT
Zoro #
G514704828
UPC #
783209317406
Country of Origin
China

Dimensions

Length
30 in
Height
18.75 in
Width
30 in

Details

Item
Chandelier
Lamp Quantity
4
Energy Star Compliant
No
Lamp Included
No
Max. Fixture Wattage
60W
Material
Steel, Rattan
Lighting Certification
cULus
Color
Weathered White
Light Type
Incandescent
Color Designation
Dry
Bulb Type
E12 Candelabra

Description

Hand-woven Natural Rattan blends casual comfort with impeccable craftsmanship. Further demonstrating the artisanal touch applied to this series, two hand-painted finish options either match Weathered White on both the rattan and its metal work or contrast Natural tones with an Antique Bronze finish. Choose from various scales of pendants where in some configurations a Satin White globe shade is included to diffuse the light source within. An ADA wall sconce completes the collection.


  • •Weathered white finish chandelier from the Cestino collection
  • •Constructed from high quality steel and rattan
  • •This fixture utilizes four 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.