
Charlton 8-Light Chandelier
Mfr # 11378BKAB
Zoro # G908971447
product price: $398.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Black / Antique Brass
Lamp Type
Incandescent
Fixture Wattage
60W
Material
Steel
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11378BKAB
Zoro #
G908971447
UPC #
783209281813
Country of Origin
China
Dimensions
Height
24 in
Width
48 in
Details
Item
Multi-Tier Chandelier
Housing Finish
Black / Antique Brass
Lamp Type
Incandescent
Fixture Wattage
60W
Material
Steel
Color
Chrome
Voltage
120V
Application
Residential
Dimmable
Non-Dimmable
Standards
cULus
Weight (Lbs)
9.26 lbs
Bulb Base Type
E12 Candelabra
Indoor or Outdoor
Indoor
Description
A lovely candelabra style collection with rich accents. This seemingly simple chandelier highlights classically curving accents in a stately combination of Black with Antique Brass accents or chic Weathered White with Gold Leaf accents. Taking a streamlined approach to the archetypal chandelier form, this series updates uses squared tubing to subtly modernize an approachable design with exposed candelabra lighting.
- •Black and antique brass finish chandelier from the Charlton collection
- •Constructed from high quality steel
- •This fixture utilizes eight 60-watt E12 candelabra incandescent bulbs (not included)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.