
Charlton 9-Light Chandelier
Mfr # 11377WWTGL
Zoro # G308971429
product price: $358.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Weathered White/Gold Leaf
Lamp Type
Incandescent
Fixture Wattage
60W
Dimmable
Dimmable
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11377WWTGL
Zoro #
G308971429
UPC #
783209288881
Country of Origin
China
Dimensions
Height
24 in
Width
48 in
Details
Item
Chandelier
Housing Finish
Weathered White/Gold Leaf
Lamp Type
Incandescent
Fixture Wattage
60W
Dimmable
Dimmable
Material
Steel
Standards
cETLus
Application
Residential
Voltage
120V
Indoor or Outdoor
Indoor
Bulb Base Type
E12 Candelabra
Weight (Lbs)
9.26 lbs
Description
A lovely candelabra style collection with rich accents. This seemingly simple chandelier highlights classically curving accents in a stately combination of Black with Antique Brass accents or chic Weathered White with Gold Leaf accents. Taking a streamlined approach to the archetypal chandelier form, this series updates uses squared tubing to subtly modernize an approachable design with exposed candelabra lighting.
- •Weathered whiteandgold leaf finish chandelier from the Charlton collection
- •Constructed from high quality steel
- •This fixture utilizes nine 60-watt E12 candelabra incandescent bulbs (not included)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.